Zoro Homepage

Poetry Poster Set

  • Mfr # NS3068

  • Zoro # G316182176


product price: $17.99
/ea

Key Features

Recommended Age
8-14 years
Material
Paper
Recommended Grade
Grade 3-8
Color
Multicolor
Includes
7 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3068
Zoro #
G316182176
UPC #
875188004610
Country of Origin
United States

Dimensions

Size
11 in x 17 in (27.9 x 43.2 cm), 17 in x 22 in (43.2 x 55.9 cm)

Details

Recommended Age
8-14 years
Material
Paper
Recommended Grade
Grade 3-8
Color
Multicolor
Includes
7 Posters

Description

Invite students on an inspiring tour of the colorful world of poetry! Styled after vintage travel posters, this bulletin board set acquaints students with traditional poetic devices and standard poetry forms, highlighting the imagery, language, structure, and mood of each. Includes six 11" x 17" 27.9 x 43.2 cm posters and a 17" x 22" 43.2 x 55.9 cm theme poster. Includes a two-page teacher guide. 7-pieces.


  • Offer a fresh view of poetic devices and standard poetry forms.
  • Each poster highlights the imagery, language, structure, and mood of poetry forms.
  • Large poster acquaints students with poetic devices.
  • Two page teacher guide offers instant lesson plans.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.