Positive Messages Posters, 7-1/3'' x 17'', Set of 12

  • Mfr # NS3050

  • Zoro # G816182157


product price:  $21.89
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade K-6
Material
Printed high-quality 10pt C1S cardstock
Recommended Age
5-12 years
Includes
12 Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS3050
Zoro #
G816182157
UPC #
875188003439
Country of Origin
United States

Dimensions

Size
7-1/3 in x 17 in

Details

Color
Multicolor
Recommended Grade
Grade K-6
Material
Printed high-quality 10pt C1S cardstock
Recommended Age
5-12 years
Includes
12 Posters

Description

Brighten your classroom and inspire a positive, empowering environment with this set of twelve motivational posters. Each poster, measuring 7-1/3" x 17" 18.6 x 43.2 cm, is designed to encourage students to be confident, embrace challenges, and grow with enthusiasm. With vibrant colors and affirmations that promote a positive mindset, these posters are perfect for all ages, creating an uplifting space where students feel valued and motivated. Ideal for reinforcing a classroom culture of resilience, encouragement, and self-belief, these posters serve as daily reminders of the power of perseverance and personal growth.


  • Vibrant Classroom Decor: Adds a bright pop of color to classroom walls, creating an inspiring and lively atmosphere.
  • Motivational Messages: Includes twelve posters that promote confidence, positivity, and embracing challenges.
  • Encourages Personal Growth: Helps students take pride in their journey of self-improvement and resilience.
  • Supports a Positive Classroom Culture: Reinforces an environment of encouragement, self-belief, and mutual support.
  • Perfect for All Ages: Designed to inspire students of every age, fostering a space where all learners feel empowered.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.