Zoro Homepage

SEL: Identifying Emotions Bulletin Board Set

  • Mfr # NS3507

  • Zoro # G516182075


product price: $21.89
/ea

Key Features

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
8 Pieces
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3507
Zoro #
G516182075
UPC #
875188005907
Country of Origin
United States

Dimensions

Size
11 in x 17 in

Details

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
8 Pieces
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock

Description

Emotions are complex! Help young students recognize and put words to eight basic emotions: angry, bored, happy, hurt, jealous, sad, scared, and sick. Eight 11" x 17" 27.9 x 43.2 cm posters feature an expressive face, the basic emotion, and related feeling words.


  • Supports young students in understanding and naming eight foundational emotions.
  • Features expressive visuals to help students connect facial expressions with emotions.
  • Includes eight 11′′ x 17′′ posters, each showcasing a basic emotion and related feeling words.
  • Encourages emotional awareness and helps build vocabulary around feelings.
  • Promotes empathy and social skills by helping students identify emotions in themselves and others.
  • A valuable tool for creating a classroom environment that fosters emotional intelligence and self-regulation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.