
SEL: Managing Emotions Bulletin Board Set
Mfr # NS3508
Zoro # G716182141
product price: $21.89
/eaKey Features
Recommended Grade
Grade 2-7
Material
Printed high-quality 10pt C1S cardstock
Includes
8 Pieces
Recommended Age
7-12 years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS3508
Zoro #
G716182141
UPC #
875188005914
Country of Origin
United States
Dimensions
Size
11 in x 17 in
Details
Recommended Grade
Grade 2-7
Material
Printed high-quality 10pt C1S cardstock
Includes
8 Pieces
Recommended Age
7-12 years
Color
Multicolor
Description
Emotions are powerful! Provide struggling students healthy ways to handle negative emotions at school or home. Eight 11" x 17" 27.9 x 43.2 cm posters features a personal statement about feeling angry, disappointed, fearful, jealous, lonely, overwhelmed, restless, or sad, plus 3-4 positive actions to take to help feel better.
- Helps students learn healthy ways to manage challenging emotions in school or at home.
- Features eight 11′′ x 17′′ posters with relatable personal statements for each emotion.
- Covers common emotions like anger, disappointment, fear, jealousy, loneliness, overwhelm, restlessness, and sadness.
- Provides 3-4 actionable strategies on each poster to guide students toward positive coping skills.
- Encourages emotional resilience and self-regulation by offering practical ways to handle feelings.
- A valuable resource for creating a supportive classroom environment that prioritizes emotional well-being.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.