Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Cursive Intermediate Desk Plates, 19 x 5, PK108

  • Mfr # NS9005

  • Zoro # G5632804


product price: $38.49
/pk 108, $0.36/ea

Key Features

Color
Multi
Material
paper
Recommended Age
8-10 Years
Recommended Grade
3-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS9005
Zoro #
G5632804
UPC #
194629055692
Country of Origin
United States

Details

Color
Multi
Material
paper
Recommended Age
8-10 Years
Recommended Grade
3-5

Description

Improve learning levels with these handy desk references. Simply write in students names and tape to students desks for year-round use. Intermediate desk plates include alphabet line, name plate, place value, 12'' (30 cm) ruler, number line (-30 to 30), 12 x 12 multiplication chart, temperature chart, and equivalent fractions. Measures 19 x 5" (48.3 X 12.7 cm). Includes 36 per package. Sold as 3 packs, 108 desk plates total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.