Zoro Homepage

U.S. Government Bulletin Board Set

  • Mfr # NS3505

  • Zoro # G416182076


product price: $20.69
/ea

Key Features

Material
Printed high-quality 10pt C1S cardstock
Recommended Grade
Grade 5-8
Recommended Age
10-14 years
Color
Red, White, Blue
Size
11 in x 17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3505
Zoro #
G416182076
UPC #
875188005884
Country of Origin
United States

Dimensions

Size
11 in x 17 in

Details

Material
Printed high-quality 10pt C1S cardstock
Includes
4 Pieces
Recommended Grade
Grade 5-8
Recommended Age
10-14 years
Color
Red, White, Blue

Description

Provide students a general overview of the U.S. Government with this set of four 17" x 22" 43.2 x 55.9 cm posters. Three posters explain the branches of government, while the fourth focuses on the checks and balances set forth by the U.S. Constitution.


  • Offers students a clear and engaging overview of the U.S. Government's structure.
  • Includes four large 17′′ x 22′′ posters, perfect for any classroom display.
  • Highlights the roles and functions of the three branches of government.
  • Explains the system of checks and balances established by the U.S. Constitution.
  • Provides a foundational understanding of civic concepts, enhancing social studies learning.
  • Ideal for sparking classroom discussions about government, democracy, and citizenship.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.