Watercolor Hearts Accents, 48-Piece Set, 6PK

  • Mfr # NS3215

  • Zoro # G616182180


product price:  $51.59
/pk 6, $8.60/ea

Key Features

Color
Multicolor
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
3+ years
Size
4 in; 3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3215
Zoro #
G616182180
UPC #
194629011742
Country of Origin
United States

Dimensions

Size
4 in; 3.5 in

Details

Color
Multicolor
Includes
288 accents
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
3+ years

Description

Accents liven up bulletin boards, desks, lockers, cubby spaces, or classroom centers. They can be used for tags, labels, or as student rewards. Accents are quick embellishments in crafting, card making, or art projects, and can inspire simple hands-on "maker" projects with young learners. Hole punch the hearts and they become great "swag" for the popular "brag tag" achievement necklaces. Or, simply add with your own ribbon or raffia to create a festive bunting. Hearts are sure to be "keepers" when used as lunch box love notes from parent to child, or for sending home a brief word of encouragement from teacher to student. So many possibilities! Coordinates with bulletin board set Growing Hearts & Minds. Each pack includes 48 precut paper hearts in two sizes 16 - 4" and 32 - 3.5" high, plus 48 bonus multi-colored, uncut mini hearts 1.5" and larger. Sold as 6 packs for a total of 288 pre-cut hearts.


  • Use accents to liven up bulletin boards, desks, lockers and cubbies!
  • Can be used as name tags or labels, or to highlight student work
  • Measures 3.5" x 6.5"
  • 48 per pack, sold as 6 packs, 288 accents total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.