World Governments & Economies Bulletin Board Set

  • Mfr # NS3506

  • Zoro # G716182127


product price: $20.69
/ea

Key Features

Recommended Age
10-14 years
Recommended Grade
Grade 5-8
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock
Size
17 in x 22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS3506
Zoro #
G716182127
UPC #
875188005891
Country of Origin
United States

Dimensions

Size
17 in x 22 in

Details

Includes
8 Pieces
Recommended Age
10-14 years
Recommended Grade
Grade 5-8
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock

Description

Help students develop a global mindset as they compare and contrast different types of governments and economies. Set includes eight 11" x 17" 27.9 x 43.2 cm posters with unbiased information, government real-world examples, and economy pros/cons.


  • Eight educational posters (11" x 17") covering diverse government systems and economic structures
  • Provides unbiased, factual information for objective learning and classroom discussions
  • Real-world examples to help students relate theoretical concepts to practical applications
  • Highlights the pros and cons of various economies for a balanced view of global systems
  • Supports comparative analysis skills by contrasting different types of governments
  • Engages students in developing a global mindset and a better understanding of world affairs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.