Water Softener, 1" Pipe, Three Tank, 94" W

  • Mfr # PA131D-1

  • Zoro # G7344360


product price: $6,906.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Max. Grain Capacity
132,000
Number of Brine Tanks
1
Pipe Size (In.)
1 in
Height (In.)
68 in
Service Flow Rate (GPM)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA131D-1
Zoro #
G7344360
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 in
Height (In.)
68 in
Width (In.)
94 in
Depth (In.)
24 in
Resin Tank Overall Height
59 1/2 in
Overall Width
65 1/2 in
Brine Tank Diameter
24 in
Brine Tank Height
50 1/2 in
Resin Tank Diameter
17 3/5 in
Pipe Size
1 in
Overall Height
68 1/4 in
Resin Tank Overall Width
17 1/2 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank
Overall Depth
24 in

Details

Max. Grain Capacity
132,000
Number of Brine Tanks
1
Service Flow Rate (GPM)
20
Item
Multi-Tank Water Softener
Distributor Type
Counter Current Regeneration
Type
Demand Initiated Regeneration
Meter Range (GPM)
0 - 1000
Tank Type
Three Tank
Salt Storage Capacity (Lb.)
1,000
Days Between Regeneration
Demand
Tank Material
Fiberglass
Grains Capacity at 4 lb/cu ft Salt Dosage
72,000
Brine Tank Capacity
1,000 lb
Pipe Connection Type
NPT
Grains Capacity at 6 lb/cu ft Salt Dosage
96,000
Total Number of Tanks
3
Features
1 Turbine Flow Meter per Valve/Tank, Automatic Bypass During Regeneration, Ecowater Commercial Universal Programmable Electronic Control, No-Hard-Water Bypass Available, Non-Volatile Memory, Proportional Brining or Fixed Dose Operation, Safe 24V Electronics, Self-Cleaning Distributors, Washed Quartz Under-Bedding
Resin Tank Material
Fiberglass
Maximum Iron Reduction
5 ppm
Single Tank Minimum Flow Rate Scale
5 gpm
Standards
C US Listed, ISO 9001 Registered, NSF/ANSI Standard 61, 372
Single Tank Maximum Resin Capacity
4 cu ft
Number of Resin Tanks
2
Tank Capacity
4 cu ft
Single Tank Regeneration Water Used
180 gal
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
35 Degrees F
Grains Capacity at 10 lb/cu ft Salt Dosage
124,000
Demand Regeneration
Yes
Maximum Operating Pressure
125 psi
Market
Commercial
Includes
1 in High Performance Valve
Single Tank Maximum Grain Capacity
132,000
Single Tank Maximum Flow Rate Scale
20 gpm
Minimum Operating Pressure
30 psi
Distributor Regeneration Type
Counter Current Regeneration
Salt Free
No
System Functions
Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning
Application
Hospitals, Hotels, Restaurants, Steam Boilers
Grains Capacity at 12 lb/cu ft Salt Dosage
132,000
Corrosion Resistant
Yes
Grains Capacity at 8 lb/cu ft Salt Dosage
112,000

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 132,000, Brine Tank Capacity 1,000 lb, Total Number of Tanks 3, Number of Resin Tanks 2, Number of Brine Tanks 1, Brine Tank Depth Not Applicable, Brine Tank Diameter 24 in, Brine Tank Height 50 1/2 in, Brine Tank Width Not Applicable, Grains Capacity at 10 lb/cu ft Salt Dosage 124,000, Grains Capacity at 12 lb/cu ft Salt Dosage 132,000, Grains Capacity at 4 lb/cu ft Salt Dosage 72,000, Grains Capacity at 6 lb/cu ft Salt Dosage 96,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.