Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Softener, 1" Pipe, Two Tank, 41" W

  • Mfr # PA071S

  • Zoro # G7345779


product price: $2,500.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Max. Grain Capacity
71,000
Number of Brine Tanks
1
Pipe Size (In.)
1 in
Height (In.)
64 in
Service Flow Rate (GPM)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA071S
Zoro #
G7345779
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 in
Height (In.)
64 in
Depth (In.)
17 in
Width (In.)
41 in
Brine Tank Diameter
17 in
Pipe Size
1 in
Resin Tank Overall Width
12 1/4 in
Overall Depth
17 in
Resin Tank Overall Height
54 in
Overall Width
36 in
Brine Tank Height
38 1/2 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank
Resin Tank Diameter
12 3/10 in
Overall Height
63 3/4 in

Details

Max. Grain Capacity
71,000
Number of Brine Tanks
1
Service Flow Rate (GPM)
15
Item
Multi-Tank Water Softener
Type
Demand Initiated Regeneration
Meter Range (GPM)
0 - 1000
Days Between Regeneration
Demand
Distributor Type
Counter Current Regeneration
Tank Material
Fiberglass
Salt Storage Capacity (Lb.)
340
Tank Type
Two Tank
Single Tank Regeneration Water Used
108 gal
Resin Tank Material
Fiberglass
Salt Free
No
Grains Capacity at 4 lb/cu ft Salt Dosage
37,000
Corrosion Resistant
Yes
Tank Capacity
2 cu ft
Maximum Iron Reduction
5 ppm
Includes
1 in High Performance Valve
Distributor Regeneration Type
Counter Current Regeneration
Pipe Connection Type
NPT
System Functions
Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning
Maximum Operating Pressure
125 psi
Minimum Operating Pressure
30 psi
Market
Commercial
Minimum Operating Temperature
35 Degrees F
Grains Capacity at 10 lb/cu ft Salt Dosage
67,000
Number of Resin Tanks
1
Maximum Operating Temperature
100 Degrees F
Single Tank Maximum Flow Rate Scale
15 gpm
Application
Hospitals, Hotels, Restaurants, Steam Boilers
Grains Capacity at 8 lb/cu ft Salt Dosage
61,000
Total Number of Tanks
2
Grains Capacity at 12 lb/cu ft Salt Dosage
71,000
Standards
C US Listed, ISO 9001 Registered, NSF/ANSI Standard 61, 372
Demand Regeneration
Yes
Single Tank Maximum Resin Capacity
2 cu ft
Single Tank Minimum Flow Rate Scale
5 gpm
Features
1 Turbine Flow Meter per Valve/Tank, Automatic Bypass During Regeneration, Ecowater Commercial Universal Programmable Electronic Control, No-Hard-Water Bypass Available, Non-Volatile Memory, Proportional Brining or Fixed Dose Operation, Safe 24V Electronics, Self-Cleaning Distributors, Washed Quartz Under-Bedding
Single Tank Maximum Grain Capacity
71,000
Grains Capacity at 6 lb/cu ft Salt Dosage
50,000
Brine Tank Capacity
340 lb

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 71,000, Brine Tank Capacity 340 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, Brine Tank Depth Not Applicable, Brine Tank Diameter 17 in, Brine Tank Height 38 1/2 in, Brine Tank Width Not Applicable, Grains Capacity at 10 lb/cu ft Salt Dosage 67,000, Grains Capacity at 12 lb/cu ft Salt Dosage 71,000, Grains Capacity at 4 lb/cu ft Salt Dosage 37,000, Grains Capacity at 6 lb/cu ft Salt Dosage 50,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.