Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Star Water Softener, 2" Pipe, Two Tank, 60" W PA322S

Water Softener, 2" Pipe, Two Tank, 60" W (Discontinued)

  • Mfr # PA322S
  • Zoro # G7346162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA322S
Zoro #
G7346162
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
31 in
Width (In.)
60 in
Height (In.)
87 in
Pipe Size (In.)
2 in
Overall Depth
31 in
Brine Tank Size
31 in x 51 in
Overall Height
86 1/2 in
Brine Tank Height
51 in
Resin Tank Overall Height
72 in
Overall Width
60 in
Resin Tank Size
24 in x 72 in
Resin Tank Diameter
24 in
Brine Tank Diameter
31 in
Pipe Size
2 in
Resin Tank Overall Width
24 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Resin Tank, 3 yr Electronics, 3 yr Salt Tank

Details

Item
Multi-Tank Water Softener
Service Flow Rate (GPM)
65
Salt Storage Capacity (Lb.)
1,500
Max. Grain Capacity
330,000
Days Between Regeneration
Demand
Number of Brine Tanks
1
Tank Type
Two Tank
Type
Demand Initiated Regeneration
Meter Range (GPM)
0 - 1000
Compliance
NSF/ANSI STD 44, 372
Distributor Type
Counter Current Regeneration
Tank Material
Fiberglass
Total Brine Tanks
1 Brine Tank
Maximum Operating Temperature
100 Degrees F
Features
Fully Programmable, High-Density Salt Storage Tank, Non-Volatile Memory, Safe 24V Electronics, Selectable for Parallel, Parallel Delayed, Alternating, and Peak Flow Demand, Self-Cleaning Upper and Lower Distributors, SPA Diagnostic Capabilities, Washed Quartz Underbedding, Water Usage is Metered by Turbine
Pipe Connection Type
NPT
Market
Commercial
Brine Tank Capacity
1,500 lb
Minimum Operating Pressure
30 psi
Single Tank Maximum Resin Capacity
10 cu ft
Includes
2 in High Molecular Weight Plastic Valve
Grains Capacity at 12 lb/cu ft Salt Dosage
330,000
Minimum Operating Temperature
35 Degrees F
Grains Capacity at 4 lb/cu ft Salt Dosage
180,000
Distributor Regeneration Type
Counter Current Regeneration
Grains Capacity at 8 lb/cu ft Salt Dosage
280,000
Tank Capacity
10 cu ft
Standards
C US Listed, ISO 9001 Registered, NSF Certified
Maximum Iron Reduction
5 ppm
Maximum Operating Pressure
125 psi
Application
Hospitals, Hotels, Restaurants, Steam Boilers
System Functions
Adjustable Backwash, Prevents Scale Buildup, Removes Iron, Water Conditioning
Single Tank Maximum Flow Rate Scale
70 gpm
Salt Free
No
Single Tank Maximum Grain Capacity
330,000
Resin Tank Material
Fiberglass
Corrosion Resistant
Yes
Grains Capacity at 10 lb/cu ft Salt Dosage
310,000
Grains Capacity at 6 lb/cu ft Salt Dosage
240,000
Number of Resin Tanks
1
Demand Regeneration
Yes
Single Tank Regeneration Water Used
332 gal
Single Tank Minimum Flow Rate Scale
10 gpm
Total Number of Tanks
2
Total Resin Tanks
1 Resin Tank

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 330,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Grains Capacity at 10 lb/cu ft Salt Dosage 310,000, Grains Capacity at 12 lb/cu ft Salt Dosage 330,000, Grains Capacity at 4 lb/cu ft Salt Dosage 180,000, Grains Capacity at 6 lb/cu ft Salt Dosage 240,000, Grains Capacity at 8 lb/cu ft Salt Dosage 280,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.