Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Star Water Softener, Max Grain Capacity 45,400 NST45UD1

Water Softener, Max Grain Capacity 45,400 (Discontinued)

  • Mfr # NST45UD1
  • Zoro # G0989387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST45UD1
Zoro #
G0989387
UPC #
090259853250
Country of Origin
United States

Dimensions

Height (In.)
51 in
Pipe Size (In.)
1 in
Width (In.)
14 in
Depth (In.)
14 in
Overall Height
50 1/2 in
Resin Tank Overall Height
40 in
Pipe Size
1 in
Manufacturer Warranty Length
1 yr Parts, 10 yr Entire Unit
Overall Width
14 in
Overall Depth
14 in

Details

Item
Multi-Tank Water Softener
Service Flow Rate (GPM)
11
Salt Storage Capacity (Lb.)
200
Max. Grain Capacity
45,400
Type
Demand Initiated Regeneration
Bypass Valve
Full Flow
Tank Type
Two Tank
Meter Range (GPM)
0-100
Days Between Regeneration
On Demand
Number of Brine Tanks
1
Distributor Type
Counter Current Regeneration
Tank Material
Fiberglass Resin
Demand Regeneration
Yes
Maximum Iron Reduction
12 ppm
Single Tank Maximum Grain Capacity
45,400
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
120 Degrees F
Maximum Efficiency
5,120 gn/lb
Single Tank Maximum Resin Capacity
65.5 lb
Single Tank Regeneration Water Used
56 gal
Single Tank Maximum Flow Rate
10 gpm
System Functions
Water Conditioning
Minimum Operating Temperature
40 Degrees F
Standards
CSA B483.1, NSF/ANSI Standard 44, 372
Minimum Operating Pressure
20 psi
Features
Optional Recharge Controls, Other Data Displays, Program Memory
Total Number of Tanks
2
Brine Tank Capacity
200 lb

Description

Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 45,400, Brine Tank Capacity 200 lb, Total Number of Tanks 2, Number of Brine Tanks 1, Single Tank Maximum Resin Capacity 65.5 lb, Single Tank Regeneration Water Used 56 gal, Resin Tank Overall Height 40 in, Demand Regeneration Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.