Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Star Water Softener, Service Flow Rate 30 GPM PA071D

Water Softener, Service Flow Rate 30 GPM (Discontinued)

  • Mfr # PA071D
  • Zoro # G8482503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA071D
Zoro #
G8482503
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
64
Pipe Size (In.)
1
Width (In.)
78
Depth (In.)
17

Details

Item
Water Softener
Service Flow Rate (GPM)
30
Salt Storage Capacity (Lb.)
340
Max. Grain Capacity
Dplex
Tank Material
Fiberglass Resin
Days Between Regeneration
On Demand
Meter Range (GPM)
0 a 1000
Distributor Type
Counter Current Regeneration
Type
Demand Initiated Regeneration
Tank Type
Two Tank
Number of Brine Tanks
1

Description

Water Softener, Number of Brine Tanks 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.