Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Star Water Softener, Service Flow Rate 75 GPM PA322S

Water Softener, Service Flow Rate 75 GPM (Discontinued)

  • Mfr # PA322S
  • Zoro # G2242059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA322S
Zoro #
G2242059
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
87
Width (In.)
60
Pipe Size (In.)
2
Depth (In.)
31

Details

Item
Water Softener
Service Flow Rate (GPM)
75
Salt Storage Capacity (Lb.)
1500
Max. Grain Capacity
330,000
Distributor Type
Counter Current Regeneration
Meter Range (GPM)
0 - 1000
Number of Brine Tanks
1
Tank Material
Fiberglass Resin
Tank Type
Two Tank
Type
Demand Initiated Regeneration
Days Between Regeneration
Demand

Description

Water Softener, Number of Brine Tanks 1

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.