Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

North States 26 in. H X 26-42 in. W Plastic Pet Gate

  • Mfr # 8625

  • Zoro # G5513771


product price: $40.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8625
Zoro #
G5513771
UPC #
26107086259
Country of Origin
United States

Description

Keep your pet safe and secure with the Universal Pet gate. Designed with this in mind, this versatile gate is designed to securely block doorways, stairways and other spaces. Right out of the box, the Universal Pet gate can be used as a quick and easy pressure mount gate, requiring no measuring or tools. Simply expand the gate in the opening and lock the handle. Well-suited to blocking doorways, the gate includes door sockets that provide extra holding power for pressure mounting in openings between 26 and 42 inch wide. This gate can also be used as a swing gate or a gate for the top of a stairway, all of the necessary hardware is included, simply following the instructions.


  • • Easy to use - expand gate in opening and engage pressure handle
  • • Unique door sockets add extra security
  • • Rounded edges will not pinch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.