Shop NORTH STATES INDUSTRIES
Create Account
242162 Bayside Cottage Bird Feeder - Clear
- Mfr # 242162
- Zoro # G603684079
product price:Â
$
45.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242162
- Zoro #
- G603684079
- UPC #
- 26107092823
- Country of Origin
- United States
Description
Features
- Made of lightweight plastic
- Attracts a variety of birds
- Including cardinals, chickadees, goldfinches, and more
- Holds 5 lb of wild bird or sunflower seed
- Fills through lift off chimney
- Acrylic windows monitor seed levels
- Removable tray for easy cleaning
- Squirrel proof cable, hang or pole mount
- Color: Clear
- Material: Plastic
- Weight: 10.59 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.