Shop NORTH STATES INDUSTRIES
See all product information
Create Account
Village Series Hopper Bird Feeder, Shed, 4.25 lb, Safflower Seed, Sunflower Seed, Wild Bird, Plastic
- Mfr # 9209
- Zoro # G623562791
product price:Â
$
22.85
/ea
Key Features
Color
Clear/Red
Width
8-1/4 in
Material
Plastic
Design
Shed
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9209
- Zoro #
- G623562791
- UPC #
- 026107092090
- Country of Origin
- United States
- Color
- Clear/Red
- Material
- Plastic
- Design
- Shed
- Number of Ports
- 1
- Includes
- Squirrel-Proof Cable
- Capacity
- 4.25 lb
- Feed Type
- Safflower Seed, Sunflower Seed, Wild Bird
- Mounting Type
- Hanging
Dimensions
- Width
- 8-1/4 in
- Length
- 8-1/4 in
Description
The red shed bird feeder is part of the ever-expanding Village collection of feeders. This hanging hopper bird feeder is crafted out of lightweight plastic for strength and durability. Measuring 8-1/4 x 8-1/4 x 11 in high, this feeder holds 4.25 lb of seed. For monitoring seed levels, the center chamber has two clear window panes. To fill the feeder, simply lift up the roof. This bird feeder displays a crescent moon on the raised wood-like red side panels to add a touch of country charm to your backyard. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.