Shop NORTH STATES INDUSTRIES
See all product information
Create Account
Village Series Hopper Bird Feeder, Americana Barn, 5 lb, Safflower Seed, Sunflower Seed, Wild Bird
- Mfr # 9054
- Zoro # G923562163
product price:Â
$
30.95
/ea
Key Features
Height
8-1/4 in
Length
7 in
Interior/Exterior
Exterior/Interior
IP Rating
IP67
Width
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9054
- Zoro #
- G923562163
- UPC #
- 026107090546
- Country of Origin
- United States
- Interior/Exterior
- Exterior/Interior
- IP Rating
- IP67
Dimensions
- Height
- 8-1/4 in
- Length
- 7 in
- Width
- 9-1/2 in
Description
Oh say can you see! You will love the patriotic colors of our classic barn bird feeder featuring a denim blue roof and classic red siding. The Americana Barn bird feeder is part of our Village collection, proudly made in the USA of durable plastic that will last for years to come. Measuring 9-1/2 x 10-1/4 x 13 in high, this feeder has a large capacity to hold 5 lb of wild bird or sunflower seed that will attract Cardinals, Finches, Chickadees and more. The clear plastic windows provide for easy monitoring of seed levels. The roof contains a lift-off cupola to make filling this feeder a breeze and the large tray/perch slides off for easy clean-out. This versatile feeder can either be used as a hanging bird feeder or pole-mounted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.