Village Series Hopper Bird Feeder, Bed and Breakfast, 6.5 lb, 1-Port/Perch, Plastic, 14 in H
- Mfr # 9262
- Zoro # G523562242
product price:Â
$
46.15
/ea
Key Features
Amps
0.51 A
Material
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9262
- Zoro #
- G523562242
- UPC #
- 026107092625
- Country of Origin
- United States
- Amps
- 0.51 A
- Material
- MDF
Description
Cardinals, Finches, Chickadees and more will all want to eat at the cozy bed and breakfast. This feeder is part of our extensive Village collection. Made of durable plastic that will last for years to come, it features a beautiful copper color roof with tiffany blue siding and dark teal trim, as well as welcoming details like a molded mailbox and flowerpot, 'Bed and Breakfast' and 'Open' signs. This large capacity feeder holds an extra large 6.5 lb of wild bird or sunflower seed. It is easy-to-clean by removing the large tray/perch, easy-to-refill with the lift-off chimney for mess-free pouring and features clear plastic windows for monitoring seed levels. This versatile feeder can either be used as a hanging bird feeder or pole-mounted. It measures 9-1/2 x 10-1/4 x 14 in high which is the ideal size for birds of all types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.