This item is Discontinued.

North States Industries Passage Matte Bronze 36 in. H X 38.1 in. W Steel Pet Gate 5274

Passage Matte Bronze 36 in. H X 38.1 in. W Steel Pet Gate (Discontinued)

  • Mfr # 5274
  • Zoro # G605309291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5274
Zoro #
G605309291
UPC #
26107052742
Country of Origin
United States

Description

Tall Petgate Passage can be pressure mounted easily between rooms doorways and other spaces. The color of this heavy-duty steel gate is a beautiful matte bronze it’s sure to complement any home decor and will stand the test of time. This pet gate has an exclusive small door (9.5” x 8”) which swings freely allowing your pet the freedom to come and go as they please. Want to contain your pet - no problem. The small door also locks for containment with the Grip-n-Twist latch offering you peace of mind. Key features of this pet gate include an extra-wide 21” door opening so that you and your pet can pass through with ease. A swing control lever on the bottom of the door allows the gate to swing in one or both directions. This pet gate pressure mounts by using tension knobs to secure the gate in place. It’s ideal for a variety of room openings or in doorways measuring 29.75 to 38.1 inch wide using the two extensions included and is an extra-tall 36 inch high. Need to make the gate wider. The Tall Petgate Passage has two additional extensions (sold separately) that will expand the gate up to 65.6 inch wide. The 6 inch extension is available under product number 5276 and the 12 inch extension is available under product number 5277.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.