This item is Discontinued.

North States Industries Petyard Passage Gray 26 in. H X 12 ft. W Plastic Safety Gate 8657R

Petyard Passage Gray 26 in. H X 12 ft. W Plastic Safety Gate (Discontinued)

  • Mfr # 8657R
  • Zoro # G505388013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8657R
Zoro #
G505388013
UPC #
26107086570
Country of Origin
United States

Description

The Petyard Passage is a safe portable containment area which features an exclusive swinging door for pets. The 9.5 x 8 door swings freely allowing your pet the freedom to come and go as they please. Want to contain your pet - no problem. The small door also locks for containment offering you peace of mind. Perfect for households with puppies or multiple pets. The Petyard Passage encloses up to 18.5 sq. ft. of space and is 26 high. Increasing or reducing the size of your Petyard is easy simply add or remove panels for multiple configurations for all stages and phases of your pet’s life. Adding a Two-Panel Extension (sold separately) will increase the size of your Petyard to 34.4 sq. ft. To make a cozy crate for a small dog or puppy simply remove two panels. The Petyard Passage folds up easily and comes complete with a carry strap. Weather resistant and portable the Petyard Passage can be used just about anywhere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.