Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

North States White 30 in. H X 28-42 in. W Wood Child Safety Gate

  • Mfr # 4630A

  • Zoro # G7675294


product price: $53.49
/ea

Key Features

Width
42 in
Material
Wood, Steel
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4630A
Zoro #
G7675294
UPC #
26107046307
Country of Origin
United States

Dimensions

Width
42 in
Height
30 in

Details

Item
Stairway Swing Gate
Material
Wood, Steel

Description

The Stairway Swing Gate allows you to sit back and relax knowing that your child is safe and secure. The sturdy wood construction of this gate fits seamlessly into any home decor.


  • • Hardware mounts, removes easily when not in use
  • • Safety latch offers easy one-hand operation
  • • Swings in, out, or both ways with swing-control hinge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.