Shop NORTH
See all product information
Create Account
Straight Breathing Tube, North(R) Primair(R) 700 Series, For Use With, North(R) 100 Series Hoods
- Mfr # PA031
- Zoro # G4433228
product price:Â
$
51.79
/ea
Key Features
For Use With
North(R) 100 Series Hoods
Size
34 in
System Type
PAPR System
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA031
- Zoro #
- G4433228
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Straight Breathing Tube
- For Use With
- North(R) 100 Series Hoods
- System Type
- PAPR System
- Material
- Plastic
- Color
- Black
- Series
- North(R) Primair(R) 700 Series
- Includes
- Breathing Tube, Loose Fit
- Brand and Series
- North(R) Primair(R)
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- North(R) 100 Series Hoods
- Traction Material
- Plastic
Dimensions
- Size
- 34 in
- Length
- 2 51/64 ft
- Width
- 2.8 ft
- Bottle Size
- 34 in
- Size - Alpha
- 34 in
- Container Size
- 34 in
Description
Straight Breathing Tube, North(R) Primair(R) 700 Series, For Use With North(R) 100 Series Hoods, 2 51/64 ft Length, 2.8 ft Width, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.