Supplied Air System, Univ., 10 min.
- Mfr # 963104
- Zoro # G4596061
product price:Â
$
2,484.99
/ea
Free Shipping & Returns
Key Features
Includes
Facepiece, 2nd Stage, Belt, 1st Stage, Cylinder
Couplers
Foster, Hansen, Schrader
Pressure
3,000 psi
Standards
NIOSH Part 84
Headgear Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 963104
- Zoro #
- G4596061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Item
- Supplied Air System
- Includes
- Facepiece, 2nd Stage, Belt, 1st Stage, Cylinder
- Couplers
- Foster, Hansen, Schrader
- Pressure
- 3,000 psi
- Standards
- NIOSH Part 84
- Headgear Included
- Yes
- Cylinder Material
- Aluminum
- Escape Bottle Duration
- 10 min
Description
Supplied Air System, Includes Facepiece, 2nd Stage, Belt, 1st Stage, Cylinder
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.