Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
753000
Zoro #
G5248993
UPC #
-
Country of Origin
Mexico
Dimensions
Mask Size
S
Details
Head Harness Material
Silicone
Standards
ANSI Z87.1-1989 (R-1998)2, NIOSH 42 CFR 84
Canister Included
No
Facepiece Material
Silicone
Item
Gas Mask
Configured For
Canisters
Suspension Adjustment Type
Hook-and-Loop
Face Seal Material
Silicone
Series
Survivair Opti-Fit
Number of Canisters Included
0
NIOSH Rating
Not Rated
Respirator Connection Type
Threaded
Number of Suspension Points
5
Faceplate Features
Anti-Scratch Coating, Impact-Resistant, Penetration-Resistant
Description
Gas Mask, Survivair Opti-Fit Series, S, Facepiece Material Silicone, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.