Shop NORTH
See all product information
Create Account
Type I, Cap Style Hard Hat w/HDPE Shell, 4-Point Textile Suspension and Wheel Ratchet Adj.
- Mfr # N10R040000
- Zoro # G524211033
product price:Â
$
23.99
/ea
Sold in multiples of 12 for
$287.88
Key Features
Color
Green
Fits Hat Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10R040000
- Zoro #
- G524211033
- UPC #
- 883940248660
- Country of Origin
- Mexico
- Color
- Green
Dimensions
- Fits Hat Size
- OS
Description
HDPE material, Patented ratchet suspension with multiple adjustment points, Rear cradle enhancing retention, Side slots for attachments, Reverse donning capable, ANSI/CSA Certified, Type I, Class E
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.