Zoro Homepage

Visor, 900 Series, Polycarbonate

  • Mfr # PA9713

  • Zoro # G203457868


product price: $25.29
/ea

Key Features

For Use With
900 Series Headgear
System Type
PAPR System
Material
Polycarbonate
Color
Shade 3.0
Standards
ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA9713
Zoro #
G203457868
UPC #
-
Country of Origin
Slovakia

Details

Item
PA900 Series Replacement/Accessories
For Use With
900 Series Headgear
System Type
PAPR System
Material
Polycarbonate
Color
Shade 3.0
Standards
ANSI Z87+, ANSI Z89.1-2020 Type 1, Class G, APF 1,000 (OSHA), NIOSH
Series
North(R) Primair(R) 900 Series
Includes
(1) Visor UV/IR Shade 3.0
Brand and Series
North(R) Primair(R) 900 (PA900) Series

Description

Replacement Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.