This item is Discontinued.

No Product Image Available

Workeasy Dyneema Cut Resist Gloves, 3 Cut Level, Gray (Discontinued)

  • Mfr # NSPWE300XL
  • Zoro # G207200897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPWE300XL
Zoro #
G207200897
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Workeasy Dyneema Cut Resist Gloves
ANSI/ISEA Cut Level
3
Color
Gray
Coating Material
Polyurethane
Features
Abrasion Resistant; Tear Resistant; Puncture Resistant; Cut Resistant; Knitted; Flexible; Lightweight; Comfortable
Application
Multipurpose; Construction; Municipal Service

Description

HPPE Cut Resist Gloves,XL,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.