Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Breathing Tube Sheath Cover, Poly, PK30

  • Mfr # CA114

  • Zoro # G4890602


product price: $258.99
/pk 30, $8.63/ea
Free Shipping & Returns

Key Features

For Use With
PA034, PA034L
System Type
PAPR System
Material
Polypropylene
Color
Black
Series
North(R) Primair(R) 700 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA114
Zoro #
G4890602
UPC #
-
Country of Origin
Canada

Details

Item
Y Breathing Tube Sheath Cover
For Use With
PA034, PA034L
System Type
PAPR System
Material
Polypropylene
Color
Black
Series
North(R) Primair(R) 700 Series
Includes
Breathing Tube Cover for Y hose
Brand and Series
North(R) Compact Air 200

Description

Y Breathing Tube Sheath Cover, North(R) Primair(R) 700 Series, For Use With PA034, PA034L, Polypropylene, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.