Y-Shape Breathing Tube, North(R) Primair(R) 700 Series, For Use With, Tight-Fitting Facepieces
Mfr # PA034L
Zoro # G4433130
product price:Â $82.95
/ea
Free Shipping & Returns
Key Features
For Use With
Tight-Fitting Facepieces
Size
40 in
System Type
PAPR System
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA034L
Zoro #
G4433130
UPC #
-
Country of Origin
Mexico
Dimensions
Size
40 in
Width
3.3 ft
Length
3 19/64 ft
Details
Item
Y-Shape Breathing Tube
For Use With
Tight-Fitting Facepieces
System Type
PAPR System
Material
Plastic
Color
Black
Series
North(R) Primair(R) 700 Series
Includes
"Y" Shaped 40 in Breathing Tube
Brand and Series
North(R) Primair(R)
Description
Y-Shape Breathing Tube, North(R) Primair(R) 700 Series, For Use With Tight-Fitting Facepieces, 3 19/64 ft Length, 3.3 ft Width, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.