Zoro Homepage

Blower, Tangential, 5.7 In, 86.5 CFM, 240V

  • Mfr # BBA14-212HEB-00

  • Zoro # G1810155


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Inlet Dia.
1 3/4 in
Phase
Single
Motor Enclosure Design
Open
Blower Stages
2
Max. Amps
4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-212HEB-00
Zoro #
G1810155
UPC #
-
Country of Origin
United States

Dimensions

Inlet Dia.
1 3/4 in
Height
5 11/16 in
Body Dia.
5 11/16 in
Discharge Dia.
1 3/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 1/8 in
Overall Length
7 in
Bolt Circle Dia.
6 1/2 in

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 230V AC, Full Load Amps 4.5 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 45 in wc, CFM 86 cfm, Motor Bearings Ball, Blower Stages 2, Overall Length 7 in, Length Less Shaft 6 1/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.