Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northland Motor Technologies DC Blower, Tangential, 5.1 In, 46 CFM, 240V BBA13-211SXB-00

DC Blower, Tangential, 5.1 In, 46 CFM, 240V (Discontinued)

  • Mfr # BBA13-211SXB-00
  • Zoro # G2006234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA13-211SXB-00
Zoro #
G2006234
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 1/4 in
Height
4 in
Body Dia.
5.1 in
Inlet Dia.
1 1/4 in
Width
6"

Details

Blower Stages
1
Voltage
240
Vacuum Rating
16 in wc
Control
External
Item
Brushless Blower
Max. Amps
2.0
Watts
150
Standards
RoHS Compliant
Hz
60/50
Speed
Adjustable
Motor Mounting Position
All Angle
Bearings
Ball
Blower Type
Tangential Discharge
Phase
1
Motor Enclosure Design
Open
Ins. Class
A
Construction
Thermoset
Includes
18 inL Cable
Motor Thermal Protection
None
Max. Ambient Temp.
50 Degrees C
CFM
46
Motor Bearings
Ball

Description

Brushless Blower, 1 Phase, Voltage 240, Blower Type Tangential Discharge, Watts 150, Max. Amps 2.0, 60/50 Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Position All Angle, Vacuum Rating 16 in wc, CFM 46, Motor Bearings Ball, Blower Stages 1, Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.