Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Blower, Tangential, 5.7 In, 47 CFM, 240V

  • Mfr # BBA14-213SEB-00

  • Zoro # G3103292


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Ins. Class
B
Voltage
230V AC
Hz
60/50 Hz
Watts
400 W
Control
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-213SEB-00
Zoro #
G3103292
UPC #
-
Country of Origin
United States

Dimensions

Inlet Dia.
1 1/4 in
Height
5 11/16 in
Discharge Dia.
1 1/4 in
Body Dia.
5 11/16 in
Bolt Circle Dia.
6 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
8 1/8 in
Length Less Shaft
6 13/16 in

Details

Item
Brushless Blower
Ins. Class
B
Voltage
230V AC
Hz
60/50 Hz
Watts
400 W
Control
Electronic
Motor Mounting Position
All Angle
Speed
Adjustable
Phase
Single
Blower Stages
3
Motor Thermal Protection
Auto
Blower Type
Tangential Discharge
CFM
47 cfm
Motor Enclosure Design
Open
Max. Amps
4.7 A
Vacuum Rating
63 in wc
Construction
Aluminum
Max. Ambient Temp.
50 Degrees C
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Motor Bearings
Ball
Motor Sub Application
Direct Drive Fan/Blower
Voltage @ 50Hz
230V AC
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Washdown
Full Load Amps
4.5 A
Full Load Amps @ 50Hz
4.5 A
Control Type
Electronic
Frame
Non-Standard
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 230V AC, Full Load Amps 4.5 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.7 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 63 in wc, CFM 47 cfm, Motor Bearings Ball, Blower Stages 3, Overall Length 8 1/8 in, Length Less Shaft 6 13/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.