Zoro Homepage

DC Blower, Tangential, 5.7 In, 60 CFM, 120V

  • Mfr # BBA14-112SET-00

  • Zoro # G1095376


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
2
Max. Amps
5 A
Max. Ambient Temp.
50 Degrees C
Discharge Dia.
1 1/4 in
Motor Enclosure Design
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-112SET-00
Zoro #
G1095376
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 1/4 in
Height
5 11/16 in
Body Dia.
5 11/16 in
Inlet Dia.
1 1/4 in
Length Less Shaft
4 3/16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
6 1/2 in
Overall Length
4 7/8 in

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 115V AC, Full Load Amps 5.0 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 53 in wc, CFM 57 cfm, Motor Bearings Ball, Blower Stages 2, Overall Length 4 7/8 in, Length Less Shaft 4 3/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.