Zoro Homepage

DC Blower, Tangential, 5.7 In, 79 CFM, 240V

  • Mfr # BBA14-223SMB-00

  • Zoro # G2606886


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Max. Amps
10.5 A
Discharge Dia.
1 1/4 in
Watts
1,200 W
Blower Type
Tangential Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-223SMB-00
Zoro #
G2606886
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 1/4 in
Inlet Dia.
1 1/4 in
Height
5 11/16 in
Body Dia.
5 11/16 in
Length Less Shaft
6 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
7 5/8 in
Bolt Circle Dia.
6 1/2 in

Details

Item
Brushless Blower
Voltage
230V AC
Max. Amps
10.5 A
Watts
1,200 W
Blower Type
Tangential Discharge
Hz
60/50 Hz
Phase
Single
Blower Stages
3
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
All Angle
Speed
Adjustable
Motor Enclosure Design
Open
Vacuum Rating
143 in wc
Construction
Aluminum
CFM
79 cfm
Ins. Class
B
Motor Thermal Protection
Auto
Control
Manual
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Motor Application
Washdown
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Motor Bearings
Ball
Voltage @ 50Hz
230V AC
Full Load Amps @ 50Hz
10.5 A
Full Load Amps
10.5 A
Control Type
Manual
Frame
Non-Standard
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 230V AC, Full Load Amps 10.5 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10.5 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 143 in wc, CFM 79 cfm, Motor Bearings Ball, Blower Stages 3, Overall Length 7 5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.