Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Blower, Tangential, 5.7 In, 86 CFM, 240V

  • Mfr # BBA14-213HEB-00

  • Zoro # G2329817


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
4.7 A
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
Auto
Discharge Dia.
1 3/4 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBA14-213HEB-00
Zoro #
G2329817
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 3/4 in
Inlet Dia.
1 3/4 in
Height
5 11/16 in
Body Dia.
5 11/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
6 13/16 in
Overall Length
8 1/8 in
Bolt Circle Dia.
6 1/2 in

Details

Item
Brushless Blower
Max. Amps
4.7 A
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
Auto
Phase
Single
Blower Stages
3
Motor Mounting Position
All Angle
CFM
81 cfm
Motor Enclosure Design
Open
Ins. Class
B
Hz
60/50 Hz
Control
Electronic
Construction
Aluminum
Voltage
230V AC
Speed
Adjustable
Watts
400 W
Vacuum Rating
63 in wc
Blower Type
Tangential Discharge
Standards
C22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Full Load Amps
4.5 A
Motor Bearings
Ball
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Full Load Amps @ 50Hz
4.5 A
Motor Sub Application
Direct Drive Fan/Blower
Motor Application
Washdown
Voltage @ 50Hz
230V AC
Control Type
Electronic
Motor Design
Three-Phase
Frame
Non-Standard
Usable @ 208V
Not Usable at 208V

Description

Brushless Blower, Single Phase, Motor Design Three-Phase, Voltage 230V AC, Full Load Amps 4.5 A, Non-Standard Frame, Blower Type Tangential Discharge, Watts 400 W, Max. Amps 4.7 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open, Motor Mounting Type Not Applicable, Motor Mounting Position All Angle, Vacuum Rating 63 in wc, CFM 81 cfm, Motor Bearings Ball, Blower Stages 3, Overall Length 8 1/8 in, Length Less Shaft 6 13/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.