This item is Discontinued.

Northlight Seasonal 31728950 Blue and White Shimmering Snowflake Christmas Light Garland with 0 Clear Mini Lights - White Wire 31728950

This item is Discontinued.

Northlight Seasonal

31728950 Blue and White Shimmering Snowflake Christmas Light Garland with 0 Clear Mini Lights - White Wire (Discontinued)

Mfr # 31728950
Zoro # G903717002
UPC # 93422771474
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31728950
Zoro #
G903717002
UPC #
93422771474
Country of Origin
China

Description

Clear bulbs / white wire 30 in. lead cord If one light goes out the rest will stay lit Contains 1 plug with end connector which allows you to stack multiple lighted items together (not to exceed 210 watts) Comes with suction cups for hanging each snowflake Wire gauge: 22 Comes with replacement bulbs and spare fuses UL listed for indoor or outdoor use

Features
  • Number of bulbs on garland: 10. mini
  • Lighted length: 4.5 ft.
  • Total length: 7 ft.
  • Power Rating - 120 volts, 60 hertz, .08 amps, 9.6 watts
  • Dimensions - 7 long ft. x 9.5 W in.
  • Material - Plastic/Glass Bulbs/Wire Note - Garland And Wreath Shown Are Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.