This item is Discontinued.

Northlight Seasonal 31742576 Opaque Pink Purple C Christmas Lights 31742576

This item is Discontinued.

Northlight Seasonal

31742576 Opaque Pink Purple C Christmas Lights (Discontinued)

Mfr # 31742576
Zoro # G403717182
UPC # 93422784924
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31742576
Zoro #
G403717182
UPC #
93422784924
Country of Origin
China

Description

Opaque pink purple bulbs / green wire Additional Product Features: Each light has a clip on their base so you can easily attach the lights to your tree or other desired surfaces Fully assembled Bulbs easily screw in and out If one bulb burns out, the rest will stay lit Contains end-to-end connectors which allows you to connect multiple lighted items together (not to exceed 210 watts) UL listed for indoor or outdoor use Wire gauge: 20

Features
  • C7 Spacing between each bulb: 12 in.
  • Lighted length: 24 ft.
  • Total length: 25 ft.
  • Number of bulbs on string: 25.
  • 6 in. lead cord 6 in. tail cord
  • Power Rating - 120 volts, 60 hertz, 1.04 amps, 125 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.