This item is Discontinued.

Northlight Seasonal 31742584 Opaque Pink Purple C9 Christmas Lights - Green Wire 31742584

This item is Discontinued.

Northlight Seasonal

31742584 Opaque Pink Purple C9 Christmas Lights - Green Wire (Discontinued)

Mfr # 31742584
Zoro # G603717210
UPC # 93422784993
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31742584
Zoro #
G603717210
UPC #
93422784993
Country of Origin
China

Description

Super bright bulbs UL listed for indoor or outdoor use If one bulb burns out, the rest will stay lit Bulbs easily screw in and out Contains end connector which allows you to connect multiple lighted items together (not to exceed 210 watts)

Features
  • Opaque pink purple bulbs / green wire
  • Number of bulbs on string: 25.
  • C9 Spacing between each bulb: 12 in.
  • Lighted length: 24 ft.
  • Total length: 25 ft.
  • 6 in. lead cord 6 in. tail cord
  • Wire gauge: 20
  • Power Rating - 120 volts, 60 hertz, 1.46 amps, 175 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.