Hi-Vis Safety Vest 2XL Class 2 9 Pockets

  • Mfr # NM-SV-100-YW-2XL

  • Zoro # G408576326


product price:  $20.65
/ea

Key Features

Color
Yellow
Material
Polyester Tricot
Reflective Stripe Width
2 in
ANSI Class
2
Total Number of Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-SV-100-YW-2XL
Zoro #
G408576326
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 cm
Length
29 cm

Details

Item
Hi-Vis Safety Vest
Color
Yellow
Material
Polyester Tricot
ANSI Class
2
Total Number of Pockets
9
Series
NM-SV-100-YW

Description

Introducing the NORTHMON SAFETY Reflective Safety Vest, the ultimate solution for your safety needs on the job. This vest is designed to keep you visible and protected in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. Our safety vest features 9 spacious pockets, providing ample storage for your essentials and keeping them organized and within reach. The bright neon yellow color is highly visible from a distance, ensuring that you can be seen from far away and stay safe on the job. The ANSI Class 2 vest is in full compliance with ANSI/ISEA 107-2010 and EN IS0 20471, providing extra peace of mind and ensuring that your safety is prioritized at all times. The zipper closure makes it easy to access your essentials, without having to remove the vest, while the 2-inch-wide reflective strips provide added visibility and safety in low-light conditions. The NORTHMON SAFETY Reflective Safety Vest is available in Large, XL, and XXL, ensuring that you can find the perfect fit for your body type. Whether you're working in construction, road work, or any other industry that requires high visibility, this vest is the ideal choice for you. Don't compromise on safety – choose the NORTHMON SAFETY Reflective Safety Vest and work with confidence, knowing that you're protected and visible at all times. Order yours today!


  • SPECS: 100% Polyester Tricot | Hi-Visibility Reflective Material | Neon Yellow Color | 2XL Size
  • HIGH VISIBILITY & REFLECTIVITY: Highly Visible Neon Yellow Color with Two-Inch-Wide Reflective Strips.
  • STYLE: 9 Pockets Safety Vest with Zipper Closure Providing Convenience and Storage of Your Work Essentials.
  • USAGE: Ideal Safety Vest for Workers in Construction, Security, Parking, Surveyors, Walking, or Riding.
  • CLASSIFICATIONS: Class 2 Hi-Vis Safety Vest Fully Compliance with ANSI/ISEA 107-2010 and EN ISO 20471.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.