Hi-Vis Safety Vest S/M Class 2 0 Pockets

  • Mfr # NM-SV-101-YW-S/M

  • Zoro # G708576323


product price:  $4.92
/ea
Sold in multiples of 2 for $9.84

Key Features

Size
S/M
Color
Yellow
Material
Polyester Tricot
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-SV-101-YW-S/M
Zoro #
G708576323
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Reflective Stripe Width
2 in
Maximum Chest Size
46 cm
Length
27 cm

Details

Item
Hi-Vis Safety Vest
Color
Yellow
Material
Polyester Tricot
ANSI Class
2
Total Number of Pockets
0
Series
NM-SV-101-YW

Description

Introducing the NORTHMON SAFETY Reflective Safety Vest, this adjustable safety vest is an ultimate solution for your safety needs on the job. This vest is designed to keep you visible and protected in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. Our safety vest features adjustable hook and loop closure that provides convenience to adjust the vest size as per your body size. The bright neon yellow color is highly visible from a distance, ensuring that you can be seen from far away and stay safe on the job. This ANSI Class 2 vest is in full compliance with ANSI/ISEA 107-2010 and EN IS0 20471, providing extra peace of mind and ensuring that your safety is always prioritized. The adjustable vest without pockets allows you to stay hassle free about your objects so you can focus on work, while the 2-inch-wide reflective strips provide added visibility and safety in low-light conditions. The NORTHMON SAFETY Reflective Safety Vest is available in small/medium and large/xl sizes, ensuring that you can find the perfect fit for your body type. Whether you're working in construction, road work, or any other industry that requires high visibility, this vest is the ideal choice for you. Don't compromise on safety – choose the NORTHMON SAFETY Reflective Safety Vest and work with confidence, knowing that you're always protected and visible. Order yours today!


  • SPECS: 100% Polyester Tricot | Hi-Visibility Reflective Material | Neon Yellow Color | Small/Medium
  • HIGH VISIBILITY & REFLECTIVITY: Highly Visible Neon Yellow Color with Two-Inch-Wide Reflective Strips.
  • STYLE: Adjustable Hook & Loop Closure Provides Convenience to Loosen or Tighten the Vest as Per the Body Size.
  • USAGE: Ideal Safety Vest for Workers in Construction, Security, Parking, Surveyors, Walking, or Riding.
  • CLASSIFICATIONS: Class 2 Hi-Vis Safety Vest Fully Compliance with ANSI/ISEA 107-2010 and EN ISO 20471.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.