
High Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - M
Mfr # NM-SV-102-YW-M
Zoro # G622653551
product price:Â $14.15
/eaKey Features
Total Number of Pockets
8
Reflective Stripe Width
2 in
Material
Knit Polyester Mesh
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NM-SV-102-YW-M
Zoro #
G622653551
UPC #
850053843495
Country of Origin
China
Dimensions
Reflective Stripe Width
2 in
Size
Medium
Details
Item
High Visibility Safety Vest
Total Number of Pockets
8
Material
Knit Polyester Mesh
Color
Yellow
Description
NORTHMON SAFETY Reflective Safety Vest is designed to meet all your safety needs on the job. This sleeved vest ensures that you remain visible and protected, especially in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. One of the outstanding features of our safety vest is its combination of 4 spacious pockets and 4 utility pockets. These pockets provide ample storage for all your essentials, keeping them organized and within easy reach. Whether you need to carry tools, equipment, or personal belongings, this vest has you covered. No more fumbling around or wasting time searching for your items. Everything you need will be conveniently stored right on your vest. With its bright neon yellow color, this safety vest is highly visible even from a distance. Whether it's day or night, the vibrant hue ensures that you can be seen from far away, significantly improving your safety on the job. Stay visible and stay safe with the NORTHMON SAFETY Reflective Safety Vest. Rest assured, our vest meets the highest safety standards. It is classified as ANSI Class 3, fully compliant with ANSI/ISEA 107-2010 and EN ISO 20471 regulations. This compliance provides you with extra peace of mind, knowing that your safety is always prioritized and that you're wearing a vest of superior quality. The zipper closure of our safety vest allows for easy access to your essentials without having to remove the entire vest. It's a convenient feature that saves you time and effort, allowing you to focus on your work without any disruptions. For enhanced visibility and safety, this vest is equipped with 2-inch-wide reflective strips. These reflective strips ensure that you remain visible even in low-light conditions, minimizing the risk of accidents and maximizing safety on the job site. NORTHMON SAFETY Reflective Safety Vest is available in three size options: Large, XL, and XXL. We understand that finding the perfect fit is crucial, and that's why we offer a range of sizes to accommodate different body types. Choose the size that provides the best comfort and freedom of movement for you. Whether you're working in construction, road work, or any other industry that requires high visibility, the NORTHMON SAFETY Reflective Safety Vest with its combination of spacious and utility pockets is the ideal choice for you. Stay visible, stay protected, and prioritize your safety with our reliable and durable safety vest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.