High Vis Short Sleeve Solid Safety Vest - ANSI Class 2 - 2XL/3XL

  • Mfr # NM-SV-101-YW-2XL/3XL

  • Zoro # G322653677


product price:  $4.79
/ea

Key Features

Color
Yellow
Size
2XL/3XL
Material
Polyester Tricot
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-SV-101-YW-2XL/3XL
Zoro #
G322653677
UPC #
850053843846
Country of Origin
China

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in

Details

Color
Yellow
Item
High Visibility Safety Vest
Material
Polyester Tricot

Description

NORTHMON SAFETY Reflective Safety Vest is specifically designed to meet your safety needs on the job. This adjustable vest ensures that you remain visible and protected even in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who requires high visibility while working. One of the standout features of our safety vest is its adjustable hook and loop closure. This convenient design allows you to easily adjust the vest size according to your body, ensuring a comfortable and secure fit. No more worrying about an ill-fitting vest that hinders your movements or compromises your safety. With its vibrant neon yellow color, this safety vest is highly visible from a distance. Whether it's day or night, the bright hue ensures that you can be seen from far away, providing an additional layer of safety for you on the job. Stay visible and stay safe with the NORTHMON SAFETY Reflective Safety Vest. Rest assured, our vest meets the highest safety standards. It is classified as ANSI Class 2, fully compliant with ANSI/ISEA 107-2010 and EN ISO 20471 regulations. This compliance gives you peace of mind, knowing that your safety is always a top priority. The NORTHMON SAFETY Reflective Safety Vest is designed without pockets, allowing you to focus on your work without the worry of losing or damaging your belongings. Keep your essentials secure in your preferred storage method while having the freedom to move comfortably. For added visibility and safety, this vest features 2-inch-wide reflective strips. These reflective strips ensure that you remain noticeable even in challenging lighting conditions, reducing the risk of accidents and improving overall safety on the job site. Finding the perfect fit is essential, which is why our safety vest is available in two size options: small/medium and large/XL. This range ensures that you can find the ideal fit for your body type, allowing for maximum comfort and ease of movement while working. Whether you're working in construction, road work, or any other industry that demands high visibility, the NORTHMON SAFETY Reflective Safety Vest is the ultimate choice for you. Stay visible, stay protected, and prioritize your safety with our reliable and durable safety vest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.