Two Band Reflective Solid Safety Vest, 103 Series, Royal Blue, 2XL/3XL

  • Mfr # NM-SV-103-RB-2XL/3XL

  • Zoro # G914155145


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Size
2XL/3XL
Color
Royal Blue
Material
Polyester Tricot
Reflective Stripe Width
2 in
Length
74 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM-SV-103-RB-2XL/3XL
Zoro #
G914155145
UPC #
850053843136
Country of Origin
China

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in
Length
74 cm
Maximum Chest Size
68 cm

Details

Item
Hi-Vis Safety Vest
Color
Royal Blue
Material
Polyester Tricot
Series
NM-SV-103-RB

Description

NORTHMON SAFETY Two Band Reflective Safety Vest is an adjustable safety vest, an ultimate solution for your safety needs on the job. This vest is designed to keep you visible and protected in low-light conditions, making it the perfect choice for construction workers, road workers, surveyors, and anyone else who needs to be seen while working. Our safety vest features adjustable hook and loop closure that provides convenience to adjust the vest size as per your body size. The royal blue color is highly visible from a distance, ensuring that you can be seen from far away and stay safe on the job. The adjustable vest without pockets allows you to manage your objects so you can focus on work, while the 2-inch-wide reflective strips provide added visibility and safety in low-light conditions. The NORTHMON SAFETY Reflective Safety Vest is available in small/medium, large/xl, and 2XL/3XL sizes, ensuring that you can find the perfect fit for your body type. Whether you're working in construction, road work, or any other industry that requires high visibility, this vest is the ideal choice for you. Don't compromise on safety – choose the NORTHMON SAFETY Reflective Safety Vest and work with confidence, knowing that you're always protected and visible. Order yours today!


  • SPECS: 100% Polyester Tricot | Hi-Visibility Reflective Material | Royal Blue | 2XL/3XL
  • HIGH VISIBILITY & REFLECTIVITY: Highly Visible Royal Blue Color with Two-Inch-Wide Reflective Strips.
  • STYLE: Adjustable Hook & Loop Closure Provides Convenience to Loosen or Tighten the Vest as Per the Body Size.
  • USAGE: Ideal Safety Vest for Workers in Construction, Security, Parking, Surveyors, Walking, or Riding.
  • PREMIUM QUALITY: Crafted from 120G/M2 100% Polyester Tricot Fabric, this Safety Vest is Built to Last.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.