Two Band Reflective Solid Safety Vest, 103 Series, Royal Blue, S/M

  • Mfr # NM-SV-103-RB-S/M

  • Zoro # G814155160


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Color
Royal Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-SV-103-RB-S/M
Zoro #
G814155160
UPC #
850053843112
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Hi-Vis Safety Vest
Color
Royal Blue

Description

Elevate your safety game with the NORTHMON Two Band Reflective Solid Safety Vest - 103 Series in Royal Blue, NM-SV-103, featuring a convenient Hook and Loop Closure! This high-visibility vest isn't just any ordinary safety gear; it's a must-have for anyone prioritizing both safety and style.Unmatched Visibility: The striking Royal Blue color ensures you're not just seen but noticed! When it comes to safety, being stylish is a bonus, and this vest brings both elements together effortlessly.Premium Quality: Crafted from 120G/M2 100% polyester tricot fabric, this vest is built to last. It's not just sturdy; it's incredibly comfortable to wear for extended periods, making it your go-to choice for any safety-conscious task.Stay Safe in All Environments: The two-band reflective tape takes your visibility to the next level, especially in low-light conditions. From bustling construction sites to late-night cycling or even those after-dark walks, this vest guarantees your safety at all times.Hassle-Free Fastening: The Hook and Loop closure is designed for quick and secure fastening. No more struggling with cumbersome zippers or buttons - this vest makes gearing up a breeze.Applications:Cycling: Enhance your safety on the road, as the reflective tape on your vest shines when headlights approach, keeping you visible to drivers, particularly during dawn and dusk rides.Nighttime Walks: Enjoy your evening strolls with confidence, knowing you're easily spotted by pedestrians and motorists, enhancing your personal safety in low-light conditions.Warehouse Work: Improve safety and visibility in busy warehouses, where the blue reflective vest helps co-workers and forklift operators see you, preventing potential collisions.Traffic Control: Whether you're directing traffic or managing a crowd, this vest ensures you're clearly visible to maintain order and safety.Parking Lot Attendant: Ensure motorists can easily identify you as they navigate parking lots, preventing accidents and improving overall safety.Event Security: Maintain a professional appearance while improving visibility at events or gatherings, making it easier to manage crowds and respond to any incidents effectively.Roadside Assistance: Whether you're helping stranded motorists or performing vehicle repairs, this vest keeps you visible on the side of the road, reducing the risk of accidents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.