Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Northshore Champion XD Washable Underpad, Blue, 2X-Large, 36x60", 12PK 6046

Champion XD Washable Underpad, Blue, 2X-Large, 36x60", 12PK (Discontinued)

  • Mfr # 6046
  • Zoro # G704860839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6046
Zoro #
G704860839
UPC #
193183160460
Country of Origin
China

Description

Soft, highly absorbent and durable. Champion XD is offered in sizes Large, X-Large, and 2X-Large. Available in NorthShore blue to give less indication for wetness. Wash and dryer friendly without giving that layer separation or blow out.


  • Use Over Sheets, Breathable, Reusable, Waterproof
  • Backsheet Cloth-like, Waterproof
  • Odor Control None
  • Material 95% Polyester / 5% Polyurethane
  • Number of Washings Up to 250 Washings
  • Reusability Washable
  • Used By Women, Men, Youth, Pet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.