Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 12MIL, PK15

  • Mfr # 3220080V

  • Zoro # G409930752


product price: $49.15
/pk 15, $3.28/ea

Key Features

Length
48"
Thickness
2mm
Material
LVP Flooring
Width
7"
Collection
Dryback LVP Plank - Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3220080V
Zoro #
G409930752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
48"
Thickness
2mm
Width
7"

Details

Color
Praga
Material
LVP Flooring
Collection
Dryback LVP Plank - Rectangle

Description

7in x 48in 2.5 / 12 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.