Shop NORTHSTAR FLOORING
See all product information
Create Account
Northstar Glue Down Luxury Vinyl Plank 18" x 36" 45SF, 3mm 20MIL, PK10
- Mfr # 3230193V
- Zoro # G909930740
product price:Â
$
129.99
/pk of 10, $13.00/ea
Free Shipping & Returns
Key Features
Length
36"
Thickness
3 mm
Material
LVT Flooring
Width
18"
Collection
Dryback LVP Plank - Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3230193V
- Zoro #
- G909930740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 36"
- Thickness
- 3 mm
- Width
- 18"
Details
- Color
- Amaretto
- Material
- LVT Flooring
- Collection
- Dryback LVP Plank - Rectangle
Description
18in x 36in 3.0 / 20 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.