
Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 12MIL, PK15
Mfr # 3220084V
Zoro # G009930770
product price:Â $51.99
/pk 15, $3.47/eaKey Features
Length
48"
Thickness
2mm
Material
LVP Flooring
Width
7"
Collection
Dryback LVP Plank - Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3220084V
Zoro #
G009930770
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
48"
Thickness
2mm
Width
7"
Details
Color
Jacar
Material
LVP Flooring
Collection
Dryback LVP Plank - Rectangle
Description
7in x 48in 2.5 / 12 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.