Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 28.837SF/12Pcs Per Carton 5.5mm 20MIL
- Mfr # 4150201S
- Zoro # G409930745
product price:Â
$
77.29
/pk of 12, $6.44/ea
Key Features
Length
48"
Thickness
5.5 mm
Material
SPC Flooring
Width
7"
Collection
Water Proof Floating Click - Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4150201S
- Zoro #
- G409930745
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Terracota
- Material
- SPC Flooring
- Collection
- Water Proof Floating Click - Rectangle
Dimensions
- Length
- 48"
- Thickness
- 5.5 mm
- Width
- 7"
Description
7in x 48in 20 MIL with IXPE Antimicrobial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.